BALDOR / DODGE 023089 Tapered Roller Bearing, Shaft Size 2.6875 Inch, Bore Tapered, Steel | BE8HBW

BALDOR / DODGE 023089 WSTU-E-211R Tapered Roller Bearing, Shaft Size 2.6875 Inch, Bore Tapered, Steel

Item: BE8HBW Model: 023089Cross Ref: WSTU-E-211R
In Stock

Get it by Tuesday, Jun 10

€1,368.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Attachment TypeSET SCREW
Bore TypeTapered
Housing TypeWide Slot Take-Up
Insert MaterialSteel
Seal TypeTriple Lip
Shaft Size2.688"

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 023089 WSTU-E-211R Tapered Roller Bearing, Shaft Size 2.6875 Inch, Bore Tapered, Steel
€1,368.84 /unit