Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 022233 Elastomeric Coupling D-Flex, Size 7, Rating 5250 Rpm | AK4AKW

BALDOR / DODGE 022233 Elastomeric Coupling D-Flex, Size 7, Rating 5250 Rpm

Item: AK4AKW Model: 022233
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€269.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size7
Speed5250 RPM
TypeSleeve

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)11.43
Ship length (cm)14.22
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 022191 Elastomeric Coupling D-Flex, Size 5, Rating 7600 Rpm | AK4AAL 022191Sleeve€48.09
BALDOR / DODGE 022192 Elastomeric Coupling D-Flex, Size 6, Rating 6000 Rpm | AK4AAN 022192Sleeve€57.70
BALDOR / DODGE 022193 Elastomeric Coupling D-Flex, Size 7, Rating 5250 Rpm | AK4AAQ 022193Sleeve€73.09
BALDOR / DODGE 022194 Elastomeric Coupling D-Flex, Size 8, Rating 4500 Rpm | AK4AAT 022194Sleeve€126.95
BALDOR / DODGE 022195 Elastomeric Coupling D-Flex, Size 9, Rating 3750 Rpm | AK4AAV 022195Sleeve€142.33
BALDOR / DODGE 022196 Elastomeric Coupling D-Flex, Size 10, Rating 3600 Rpm | AK4AAX 022196Sleeve€173.11
BALDOR / DODGE 022197 Elastomeric Coupling D-Flex, Size 11, Rating 3600 Rpm | AK4AAZ 022197Sleeve€315.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 022233 Elastomeric Coupling D-Flex, Size 7, Rating 5250 Rpm
€269.28 /unit