BALDOR / DODGE 019937 Elastomeric Coupling, Shaft Size 105.0 Mm, Rating 1800 Rpm | BC3PUZ

BALDOR / DODGE 019937 120HCBM Elastomeric Coupling, Shaft Size 105.0 Mm, Rating 1800 Rpm

Item: BC3PUZ Model: 019937Cross Ref: 120HCBM
In Stock

Get it by Wednesday, Jun 11

€4,251.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size105 mm
Size120
Speed1800 RPM
TypeTire

Shipping Info:

Ship weight (kg) 95.985
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016620 Elastomeric Coupling, Shaft Size 5.25 Inch, Rating 1800 Rpm | BC3NEF 016620Tire-€4,251.57
BALDOR / DODGE 016628 Elastomeric Coupling, Shaft Size 6.1875 Inch, Rating 1800 Rpm | BC3NEG 016628Tire-€4,251.57
BALDOR / DODGE 016592 Elastomeric Coupling, Shaft Size 2.9375 Inch, Rating 1800 Rpm | BC3NPH 016592Tire-€4,251.57
BALDOR / DODGE 016597 Elastomeric Coupling, Shaft Size 3.25 Inch, Rating 1800 Rpm | BC3NUV 016597Tire-€4,251.57
BALDOR / DODGE 016623 Elastomeric Coupling, Shaft Size 5.6875 Inch, Rating 1800 Rpm | BC3PGN 016623Tire-€4,251.57
BALDOR / DODGE 016600 Elastomeric Coupling, Shaft Size 3.4375 Inch, Rating 1800 Rpm | BC3PLP 016600Tire-€4,251.57
BALDOR / DODGE 016619 Elastomeric Coupling, Shaft Size 5.1875 Inch, Rating 1800 Rpm | BC3PRW 016619Tire-€4,251.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 019937 120HCBM Elastomeric Coupling, Shaft Size 105.0 Mm, Rating 1800 Rpm
€4,251.57 /unit