BALDOR / DODGE 019924 Elastomeric Coupling, Shaft Size 120.0 Mm, Rating 1900 Rpm | BC3MNH

BALDOR / DODGE 019924 100HCBM Elastomeric Coupling, Shaft Size 120.0 Mm, Rating 1900 Rpm

Item: BC3MNH Model: 019924Cross Ref: 100HCBM
In Stock

Get it by Wednesday, Jun 11

€3,049.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size120 mm
Size100
Speed1900 RPM
TypeTire

Shipping Info:

Ship weight (kg) 55.125
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016546 Elastomeric Coupling, Shaft Size 2.7500 Inch, Rating 1900 Rpm | BC3KZJ 016546Tire-€3,049.88
BALDOR / DODGE 016560 Elastomeric Coupling, Shaft Size 3.6250 Inch, Rating 1900 Rpm | BC3LWB 016560Tire-€3,049.88
BALDOR / DODGE 016584 Elastomeric Coupling, Shaft Size 6.0 Inch, Rating 1900 Rpm | BC3MNF 016584Tire-€3,049.88
BALDOR / DODGE 016542 Elastomeric Coupling, Shaft Size 2.50 Inch, Rating 1900 Rpm | BC3NKY 016542Tire-€3,049.88
BALDOR / DODGE 016583 Elastomeric Coupling, Shaft Size 5.9375 Inch, Rating 1900 Rpm | BC3NUU 016583Tire-€3,049.88
BALDOR / DODGE 016550 Elastomeric Coupling, Shaft Size 3.0 Inch, Rating 1900 Rpm | BC3NZV 016550Tire-€3,049.88
BALDOR / DODGE 016569 Elastomeric Coupling, Shaft Size 4.3750 Inch, Rating 1900 Rpm | BC3NZW 016569Tire-€3,049.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 019924 100HCBM Elastomeric Coupling, Shaft Size 120.0 Mm, Rating 1900 Rpm
€3,049.88 /unit