BALDOR / DODGE 019885 Elastomeric Coupling, Shaft Size 110.0 Mm, Rating 3600 Rpm | BC3TGY

BALDOR / DODGE 019885 70HCBM Elastomeric Coupling, Shaft Size 110.0 Mm, Rating 3600 Rpm

Item: BC3TGY Model: 019885Cross Ref: 70HCBM
In Stock

Get it by Tuesday, Jun 10

€1,427.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size110 mm
Size70
Speed3600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016117 Elastomeric Coupling, Shaft Size 1.4375 Inch, Rating 3600 Rpm | BC3HNH 016117Tire-€1,427.13
BALDOR / DODGE 016154 Elastomeric Coupling, Shaft Size 3.7500 Inch, Rating 3600 Rpm | BC3MNB 016154Tire-€1,427.13
BALDOR / DODGE 016134 Elastomeric Coupling | BC3MUH 016134-AGMA 9002€1,427.13
BALDOR / DODGE 016155 Elastomeric Coupling, Shaft Size 3.8125 Inch, Rating 3600 Rpm | BC3MUJ 016155Tire-€1,427.13
BALDOR / DODGE 016147 Elastomeric Coupling, Shaft Size 3.3125 Inch, Rating 3600 Rpm | BC3MXZ 016147Tire-€1,427.13
BALDOR / DODGE 016130 Elastomeric Coupling, Shaft Size 2.25 Inch, Rating 3600 Rpm | BC3NEA 016130Tire-€1,427.13
BALDOR / DODGE 016148 Elastomeric Coupling, Shaft Size 3.3750 Inch, Rating 3600 Rpm | BC3NEB 016148Tire-€1,427.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 019885 70HCBM Elastomeric Coupling, Shaft Size 110.0 Mm, Rating 3600 Rpm
€1,427.13 /unit