Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 017131 Elastomeric Coupling, Size 20, Rating 6600 Rpm | AN9XKT

BALDOR / DODGE 017131 E20 Elastomeric Coupling, Size 20, Rating 6600 Rpm

Item: AN9XKT Model: 017131Cross Ref: E20
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€411.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Speed6600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 1.395
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015848 Elastomeric Coupling, Size 20, Rating 6600 Rpm | AN9VBY 015848Tire€311.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 017131 E20 Elastomeric Coupling, Size 20, Rating 6600 Rpm
€411.91 /unit