BALDOR / DODGE 017063 Elastomeric Coupling, Size 80, Rating 2000 Rpm | BC3VBB

BALDOR / DODGE 017063 ES80M Elastomeric Coupling, Size 80, Rating 2000 Rpm

Item: BC3VBB Model: 017063Cross Ref: ES80M
In Stock

Get it by Tuesday, Jun 10

€954.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size80
Speed2000 RPM
TypeTire

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
DODGE / BALDOR 017087 | BC3PTF 017087-€3,074.09
RFQ
DODGE / BALDOR 017205 | BC3VRC 017205-€2,114.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 017063 ES80M Elastomeric Coupling, Size 80, Rating 2000 Rpm
€954.83 /unit