BALDOR / DODGE 017062 Elastomeric Coupling, Size 70, Rating 3600 Rpm | BC3RVT

BALDOR / DODGE 017062 ES70M Elastomeric Coupling, Size 70, Rating 3600 Rpm

Item: BC3RVT Model: 017062Cross Ref: ES70M
In Stock

Get it by Tuesday, Jun 10

€763.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size70
Speed3600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
DODGE / BALDOR 017204 | BC3RVW 017204-€1,574.31
RFQ
DODGE / BALDOR 017086 | BC3TGL 017086-€2,328.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 017062 ES70M Elastomeric Coupling, Size 70, Rating 3600 Rpm
€763.87 /unit