Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 017057 Elastomeric Coupling, Size 20, Rating 6600 Rpm | BC3RJB

BALDOR / DODGE 017057 ES20M Elastomeric Coupling, Size 20, Rating 6600 Rpm

Item: BC3RJB Model: 017057Cross Ref: ES20M
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€263.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Speed6600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
DODGE / BALDOR 017081 | BC3NZZ 017081-€762.00
RFQ
DODGE / BALDOR 017199 | BC3UHA 017199-€536.57
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 017057 ES20M Elastomeric Coupling, Size 20, Rating 6600 Rpm
€263.01 /unit