Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 017042 Elastomeric Coupling, Size 4, Rating 7500 Rpm | BC3WEY

BALDOR / DODGE 017042 ES4 Elastomeric Coupling, Size 4, Rating 7500 Rpm

Item: BC3WEY Model: 017042Cross Ref: ES4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€124.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 017066 Elastomeric Coupling | BC3JMN 017066-€389.38
RFQ
DODGE / BALDOR 017184 | BC3MUQ 017184-€277.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 017042 ES4 Elastomeric Coupling, Size 4, Rating 7500 Rpm
€124.21 /unit