BALDOR / DODGE 016980 Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 5000 Rpm | BC3VAW

BALDOR / DODGE 016980 40HCBM Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 5000 Rpm

Item: BC3VAW Model: 016980Cross Ref: 40HCBM
In Stock

Get it by Thursday, Jun 12

€693.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size30 mm
Speed5000 RPM
TypeTire

Shipping Info:

Ship weight (kg) 8.055
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016977 Elastomeric Coupling, Shaft Size 24.0 Mm, Rating 5000 Rpm | BC3KZK 016977Tire-€693.07
BALDOR / DODGE 016001 Elastomeric Coupling, Shaft Size 1.7500 Inch, Rating 5000 Rpm | BC3MXY 016001Tire-€693.07
BALDOR / DODGE 016995 Elastomeric Coupling, Shaft Size 71.0 Mm, Rating 5000 Rpm | BC3MYC 016995Tire-€693.07
BALDOR / DODGE 015422 Elastomeric Coupling, Shaft Size 0.8125 Inch, Rating 5000 Rpm | BC3NHR 015422Tire-€693.07
BALDOR / DODGE 016012 Elastomeric Coupling, Shaft Size 2.4375 Inch, Rating 5000 Rpm | BC3NNC 016012Tire-€693.07
BALDOR / DODGE 016979 Elastomeric Coupling, Shaft Size 28.0 Mm, Rating 5000 Rpm | BC3NPP 016979Tire-€693.07
BALDOR / DODGE 016984 Elastomeric Coupling, Shaft Size 40.0 Mm, Rating 5000 Rpm | BC3NPQ 016984Tire-€693.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016980 40HCBM Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 5000 Rpm
€693.07 /unit