Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016954 Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 5800 Rpm | BC3WBM

BALDOR / DODGE 016954 30HCBM Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 5800 Rpm

Item: BC3WBM Model: 016954Cross Ref: 30HCBM
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€559.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size22 mm
Speed5800 RPM
TypeTire

Shipping Info:

Ship weight (kg) 4.635
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015392 Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 5800 Rpm | BC3MFY 015392Tire-€503.95
BALDOR / DODGE 016970 Elastomeric Coupling, Shaft Size 63.0 Mm, Rating 5800 Rpm | BC3MNG 016970Tire-€503.95
BALDOR / DODGE 016958 Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 5800 Rpm | BC3NPN 016958Tire-€503.95
BALDOR / DODGE 015393 Elastomeric Coupling, Shaft Size 1.1875 Inch, Rating 5800 Rpm | BC3NTY 015393Tire-€503.95
BALDOR / DODGE 015404 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 5800 Rpm | BC3NTZ 015404Tire-€503.95
BALDOR / DODGE 015419 Elastomeric Coupling, Shaft Size 2.8125 Inch, Rating 5800 Rpm | BC3NUA 015419Tire-€503.95
BALDOR / DODGE 015400 Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 5800 Rpm | BC3NYA 015400Tire-€503.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016954 30HCBM Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 5800 Rpm
€559.95 /unit