Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016950 Elastomeric Coupling, Shaft Size 56.0 Mm, Rating 6600 Rpm | BC3VAV

BALDOR / DODGE 016950 20HCBM Elastomeric Coupling, Shaft Size 56.0 Mm, Rating 6600 Rpm

Item: BC3VAV Model: 016950Cross Ref: 20HCBM
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€442.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size56 mm
Speed6600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016934 Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 6600 Rpm | BC3NEJ 016934Tire-€379.14
BALDOR / DODGE 015380 Elastomeric Coupling, Shaft Size 2.0625 Inch, Rating 6600 Rpm | BC3NHQ 015380Tire-€379.14
BALDOR / DODGE 016936 Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 6600 Rpm | BC3NLA 016936Tire-€379.14
BALDOR / DODGE 015381 Elastomeric Coupling, Shaft Size 2.1250 Inch, Rating 6600 Rpm | BC3NMT 015381Tire-€379.14
BALDOR / DODGE 016944 Elastomeric Coupling, Shaft Size 40.0 Mm, Rating 6600 Rpm | BC3NPM 016944Tire-€379.14
BALDOR / DODGE 015379 Elastomeric Coupling, Shaft Size 2.0 Inch, Rating 6600 Rpm | BC3NRL 015379Tire-€379.14
BALDOR / DODGE 016948 Elastomeric Coupling, Shaft Size 50.0 Mm, Rating 6600 Rpm | BC3NZY 016948Tire-€379.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016950 20HCBM Elastomeric Coupling, Shaft Size 56.0 Mm, Rating 6600 Rpm
€442.33 /unit