Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016892 Elastomeric Coupling, Shaft Size 11.0 Mm, Rating 7500 Rpm | BC3UFN

BALDOR / DODGE 016892 5HCBM Elastomeric Coupling, Shaft Size 11.0 Mm, Rating 7500 Rpm

Item: BC3UFN Model: 016892Cross Ref: 5HCBM
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€271.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size11 mm
Size5"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015316 Elastomeric Coupling, Shaft Size 0.9375 Inch, Rating 7500 Rpm | BC3MFU 015316Tire€244.06
BALDOR / DODGE 015328 Elastomeric Coupling, Shaft Size 1.6875 Inch, Rating 7500 Rpm | BC3NHN 015328Tire€244.06
BALDOR / DODGE 016900 Elastomeric Coupling, Shaft Size 20.0 Mm, Rating 7500 Rpm | BC3PLX 016900Tire€244.06
BALDOR / DODGE 016898 Elastomeric Coupling, Shaft Size 18.0 Mm, Rating 7500 Rpm | BC3PTA 016898Tire€244.06
BALDOR / DODGE 016905 Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 7500 Rpm | BC3PTB 016905Tire€244.06
BALDOR / DODGE 015321 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 7500 Rpm | BC3PWP 015321Tire€244.06
BALDOR / DODGE 015312 Elastomeric Coupling, Shaft Size 0.6875 Inch, Rating 7500 Rpm | BC3QDX 015312Tire€244.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016892 5HCBM Elastomeric Coupling, Shaft Size 11.0 Mm, Rating 7500 Rpm
€271.18 /unit