Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016852 Elastomeric Coupling, Shaft Size 14.0 Mm, Rating 7500 Rpm | BC3VQP

BALDOR / DODGE 016852 2HCBM Elastomeric Coupling, Shaft Size 14.0 Mm, Rating 7500 Rpm

Item: BC3VQP Model: 016852Cross Ref: 2HCBM
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€162.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size14 mm
Size2"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015270 Elastomeric Coupling, Shaft Size 0.8750 Inch, Rating 7500 Rpm | BC3LNB 015270Tire€146.25
BALDOR / DODGE 016858 Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 7500 Rpm | BC3MBG 016858Tire€146.25
BALDOR / DODGE 015271 Elastomeric Coupling, Shaft Size 0.9375 Inch, Rating 7500 Rpm | BC3MMX 015271Tire€146.25
BALDOR / DODGE 015272 Elastomeric Coupling, Shaft Size 1.0 Inch, Rating 7500 Rpm | BC3MXV 015272Tire€146.25
BALDOR / DODGE 016857 Elastomeric Coupling, Shaft Size 20.0 Mm, Rating 7500 Rpm | BC3NKZ 016857Tire€146.25
BALDOR / DODGE 015269 Elastomeric Coupling, Shaft Size 0.8125 Inch, Rating 7500 Rpm | BC3PDV 015269Tire€146.25
BALDOR / DODGE 016855 Elastomeric Coupling, Shaft Size 18.0 Mm, Rating 7500 Rpm | BC3PZK 016855Tire€146.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016852 2HCBM Elastomeric Coupling, Shaft Size 14.0 Mm, Rating 7500 Rpm
€162.50 /unit