BALDOR / DODGE 016688 Elastomeric Coupling, Shaft Size 8.25 Inch, Rating 1500 Rpm | BC3WBJ

BALDOR / DODGE 016688 140HCBM Elastomeric Coupling, Shaft Size 8.25 Inch, Rating 1500 Rpm

Item: BC3WBJ Model: 016688Cross Ref: 140HCBM
In Stock

Get it by Friday, Jun 13

€8,351.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size8 1/4"
Size140
Speed1500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 135
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 019953 Elastomeric Coupling, Shaft Size 110.0 Mm, Rating 1500 Rpm | BC3MGD 019953Tire€8,351.29
BALDOR / DODGE 016648 Elastomeric Coupling, Shaft Size 3.7500 Inch, Rating 1500 Rpm | BC3NEH 016648Tire€8,351.29
BALDOR / DODGE 016652 Elastomeric Coupling, Shaft Size 4.0 Inch, Rating 1500 Rpm | BC3NUW 016652Tire€8,351.29
BALDOR / DODGE 019948 Elastomeric Coupling, Shaft Size 85.0 Mm, Rating 1500 Rpm | BC3NVH 019948Tire€8,351.29
BALDOR / DODGE 019950 Elastomeric Coupling, Shaft Size 95.0 Mm, Rating 1500 Rpm | BC3PAF 019950Tire€8,351.29
BALDOR / DODGE 016684 Elastomeric Coupling, Shaft Size 7.7500 Inch, Rating 1500 Rpm | BC3PLQ 016684Tire€8,351.29
BALDOR / DODGE 019958 Elastomeric Coupling, Shaft Size 150.0 Mm, Rating 1500 Rpm | BC3PMM 019958Tire€8,351.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016688 140HCBM Elastomeric Coupling, Shaft Size 8.25 Inch, Rating 1500 Rpm
€8,351.29 /unit