BALDOR / DODGE 016530 Elastomeric Coupling, Shaft Size 120.0 Mm, Rating 1500 Rpm | BC3TUJ

BALDOR / DODGE 016530 140HCB Elastomeric Coupling, Shaft Size 120.0 Mm, Rating 1500 Rpm

Item: BC3TUJ Model: 016530Cross Ref: 140HCB
In Stock

Get it by Tuesday, Jun 17

€8,351.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size120 mm
Size140
Speed1500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 163.98
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016531 Elastomeric Coupling, Shaft Size 125.0 Mm, Rating 1500 Rpm | BC3EAV 016531Tire-€8,351.29
BALDOR / DODGE 015146 Elastomeric Coupling, Shaft Size 3.25 Inch, Rating 1500 Rpm | BC3MFR 015146Tire-€8,351.29
BALDOR / DODGE 015152 Elastomeric Coupling, Shaft Size 3.6250 Inch, Rating 1500 Rpm | BC3NDN 015152Tire-€8,351.29
BALDOR / DODGE 015180 Elastomeric Coupling, Shaft Size 6.50 Inch, Rating 1500 Rpm | BC3PDM 015180Tire-€8,351.29
BALDOR / DODGE 015187 Elastomeric Coupling, Shaft Size 7.4375 Inch, Rating 1500 Rpm | BC3PDN 015187Tire-€8,351.29
BALDOR / DODGE 015191 Elastomeric Coupling, Shaft Size 7.9375 Inch, Rating 1500 Rpm | BC3PDP 015191Tire-€8,351.29
BALDOR / DODGE 015196 Elastomeric Coupling, Shaft Size 8.50 Inch, Rating 1500 Rpm | BC3PDQ 015196Tire-€8,351.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016530 140HCB Elastomeric Coupling, Shaft Size 120.0 Mm, Rating 1500 Rpm
€8,351.29 /unit