BALDOR / DODGE 016497 Elastomeric Coupling, Shaft Size 80.0 Mm, Rating 1800 Rpm | BC3VHQ

BALDOR / DODGE 016497 120HCB Elastomeric Coupling, Shaft Size 80.0 Mm, Rating 1800 Rpm

Item: BC3VHQ Model: 016497Cross Ref: 120HCB
In Stock

Get it by Thursday, Jun 12

€4,251.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size80 mm
Size120
Speed1800 RPM
TypeTire

Shipping Info:

Ship weight (kg) 99.855
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015098 Elastomeric Coupling, Shaft Size 4.6875 Inch, Rating 1800 Rpm | BC3NRH 015098Tire-€4,251.57
BALDOR / DODGE 015080 Elastomeric Coupling, Shaft Size 3.1875 Inch, Rating 1800 Rpm | BC3PQB 015080Tire-€4,251.57
BALDOR / DODGE 015111 Elastomeric Coupling, Shaft Size 6.0 Inch, Rating 1800 Rpm | BC3PQC 015111Tire-€4,251.57
BALDOR / DODGE 016512 Elastomeric Coupling, Shaft Size 190.0 Mm, Rating 1800 Rpm | BC3PRR 016512Tire-€4,251.57
BALDOR / DODGE 015076 Elastomeric Coupling, Shaft Size 2.9375 Inch, Rating 1800 Rpm | BC3PWH 015076Tire-€4,251.57
BALDOR / DODGE 015081 Elastomeric Coupling, Shaft Size 3.25 Inch, Rating 1800 Rpm | BC3PWJ 015081Tire-€4,251.57
BALDOR / DODGE 016506 Elastomeric Coupling, Shaft Size 130.0 Mm, Rating 1800 Rpm | BC3PZD 016506Tire-€4,251.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016497 120HCB Elastomeric Coupling, Shaft Size 80.0 Mm, Rating 1800 Rpm
€4,251.57 /unit