BALDOR / DODGE 016461 Elastomeric Coupling, Shaft Size 140.0 Mm, Rating 2000 Rpm | BC3PLK

BALDOR / DODGE 016461 80HCB Elastomeric Coupling, Shaft Size 140.0 Mm, Rating 2000 Rpm

Item: BC3PLK Model: 016461Cross Ref: 80HCB
In Stock

Get it by Friday, Jun 13

€2,096.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size140 mm
Size80
Speed2000 RPM
TypeTire

Shipping Info:

Ship weight (kg) 32.265
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015877 Elastomeric Coupling, Shaft Size 2.25 Inch, Rating 2000 Rpm | AP2RNA 015877Tire-€2,096.89
BALDOR / DODGE 015903 Elastomeric Coupling, Shaft Size 3.8750 Inch, Rating 2000 Rpm | AP2RNB 015903Tire-€2,096.89
BALDOR / DODGE 015868 Elastomeric Coupling, Shaft Size 1.6875 Inch, Rating 2000 Rpm | BC3MUG 015868Tire-€2,096.89
BALDOR / DODGE 015904 Elastomeric Coupling, Shaft Size 3.9375 Inch, Rating 2000 Rpm | BC3MXX 015904Tire-€2,096.89
BALDOR / DODGE 016446 Elastomeric Coupling, Shaft Size 63.0 Mm, Rating 2000 Rpm | BC3NEE 016446Tire-€2,096.89
BALDOR / DODGE 016440 Elastomeric Coupling, Shaft Size 45.0 Mm, Rating 2000 Rpm | BC3NKX 016440Tire-€2,096.89
BALDOR / DODGE 015884 Elastomeric Coupling, Shaft Size 2.6875 Inch, Rating 2000 Rpm | BC3NUH 015884Tire-€2,096.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016461 80HCB Elastomeric Coupling, Shaft Size 140.0 Mm, Rating 2000 Rpm
€2,096.89 /unit