BALDOR / DODGE 016416 Elastomeric Coupling, Shaft Size 35.0 Mm, Rating 3600 Rpm | BC3PLJ

BALDOR / DODGE 016416 70HCB Elastomeric Coupling, Shaft Size 35.0 Mm, Rating 3600 Rpm

Item: BC3PLJ Model: 016416Cross Ref: 70HCB
In Stock

Get it by Tuesday, Jun 17

€1,427.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size35 mm
Size70
Speed3600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 19.395
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015775 Elastomeric Coupling, Shaft Size 3.0 Inch, Rating 3600 Rpm | BC3LGV 015775Tire-€1,427.13
BALDOR / DODGE 015790 Elastomeric Coupling, Shaft Size 3.9375 Inch, Rating 3600 Rpm | BC3LVY 015790Tire-€1,427.13
BALDOR / DODGE 015778 FR 400 Elastomeric Coupling | BC3NJA 015778-AGMA 9002€1,427.13
BALDOR / DODGE 015791 Elastomeric Coupling, Shaft Size 4.0 Inch, Rating 3600 Rpm | BC3NJB 015791Tire-€1,427.13
BALDOR / DODGE 015753 Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 3600 Rpm | BC3NNA 015753Tire-€1,427.13
BALDOR / DODGE 015752 Elastomeric Coupling, Shaft Size 1.5625 Inch, Rating 3600 Rpm | BC3NZF 015752Tire-€1,427.13
BALDOR / DODGE 015757 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 3600 Rpm | BC3NZG 015757Tire-€1,427.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016416 70HCB Elastomeric Coupling, Shaft Size 35.0 Mm, Rating 3600 Rpm
€1,427.13 /unit