BALDOR / DODGE 016371 Elastomeric Coupling, Shaft Size 85.0 Mm, Rating 5000 Rpm | BC3PGJ

BALDOR / DODGE 016371 40HCB Elastomeric Coupling, Shaft Size 85.0 Mm, Rating 5000 Rpm

Item: BC3PGJ Model: 016371Cross Ref: 40HCB
In Stock

Get it by Tuesday, Jun 10

€693.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size85 mm
Speed5000 RPM
TypeTire

Shipping Info:

Ship weight (kg) 6.03
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 016362 Tire Coupling Hub | AP2ZMN 016362-€693.07
BALDOR / DODGE 015610 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 5000 Rpm | AP3BRT 015610Tire€693.07
BALDOR / DODGE 015642 Elastomeric Coupling, Shaft Size 3.25 Inch, Rating 5000 Rpm | BC3JML 015642Tire€693.07
BALDOR / DODGE 016360 Elastomeric Coupling, Shaft Size 48.0 Mm, Rating 5000 Rpm | BC3JVF 016360Tire€693.07
BALDOR / DODGE 015613 Elastomeric Coupling, Shaft Size 1.4375 Inch, Rating 5000 Rpm | BC3MUD 015613Tire€693.07
BALDOR / DODGE 015625 Elastomeric Coupling, Shaft Size 2.1875 Inch, Rating 5000 Rpm | BC3NDW 015625Tire€693.07
BALDOR / DODGE 016357 1/25HP/0082RPM/1 Phase Elastomeric Coupling | BC3NPE 016357-€693.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016371 40HCB Elastomeric Coupling, Shaft Size 85.0 Mm, Rating 5000 Rpm
€693.07 /unit