Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016329 Elastomeric Coupling, Shaft Size 25.0 Mm, Rating 5800 Rpm | BC3PKK

BALDOR / DODGE 016329 30HCB Elastomeric Coupling, Shaft Size 25.0 Mm, Rating 5800 Rpm

Item: BC3PKK Model: 016329Cross Ref: 30HCB
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€559.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1 1/2"
Speed5800 RPM
TypeTire

Shipping Info:

Ship weight (kg) 4.86
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 016345 Elastomeric Coupling, Shaft Size 70.0 Mm, Rating 5800 Rpm | BC3LWA 016345Tire€503.95
BALDOR / DODGE 016346 Elastomeric Coupling, Shaft Size 71.0 Mm, Rating 5800 Rpm | BC3MNE 016346Tire€503.95
BALDOR / DODGE 015584 Elastomeric Coupling, Shaft Size 2.0625 Inch, Rating 5800 Rpm | BC3MXW 015584Tire€503.95
BALDOR / DODGE 015566 Elastomeric Coupling, Shaft Size 0.9375 Inch, Rating 5800 Rpm | BC3NMY 015566Tire€503.95
BALDOR / DODGE 016330 Elastomeric Coupling, Shaft Size 28.0 Mm, Rating 5800 Rpm | BC3NPD 016330Tire€503.95
BALDOR / DODGE 015563 Elastomeric Coupling, Shaft Size 0.7500 Inch, Rating 5800 Rpm | BC3NYF 015563Tire€503.95
BALDOR / DODGE 015574 Elastomeric Coupling, Shaft Size 1.4375 Inch, Rating 5800 Rpm | BC3PJR 015574Tire€503.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016329 30HCB Elastomeric Coupling, Shaft Size 25.0 Mm, Rating 5800 Rpm
€559.95 /unit