Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016310 Elastomeric Coupling, Shaft Size 24.0 Mm, Rating 6600 Rpm | BC3PRL

BALDOR / DODGE 016310 20HCB Elastomeric Coupling, Shaft Size 24.0 Mm, Rating 6600 Rpm

Item: BC3PRL Model: 016310Cross Ref: 20HCB
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€442.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1 1/4"
Speed6600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015545 Elastomeric Coupling, Shaft Size 1.5625 Inch, Rating 6600 Rpm | BB2NAQ 015545Tire€379.14
BALDOR / DODGE 015536 Elastomeric Coupling, Shaft Size 1.0 Inch, Rating 6600 Rpm | BC3MUC 015536Tire€379.14
BALDOR / DODGE 016320 Elastomeric Coupling, Shaft Size 48.0 Mm, Rating 6600 Rpm | BC3MUN 016320Tire€379.14
BALDOR / DODGE 016313 Elastomeric Coupling, Shaft Size 30.0 Mm, Rating 6600 Rpm | BC3NUP 016313Tire€379.14
BALDOR / DODGE 015557 Elastomeric Coupling, Shaft Size 2.3125 Inch, Rating 6600 Rpm | BC3NYE 015557Tire€379.14
BALDOR / DODGE 016322 Elastomeric Coupling, Shaft Size 55.0 Mm, Rating 6600 Rpm | BC3NZN 016322Tire€379.14
BALDOR / DODGE 015535 Elastomeric Coupling, Shaft Size 0.9375 Inch, Rating 6600 Rpm | BC3PEC 015535Tire€379.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016310 20HCB Elastomeric Coupling, Shaft Size 24.0 Mm, Rating 6600 Rpm
€442.33 /unit