Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016252 Elastomeric Coupling, Shaft Size 14.0 Mm, Rating 7500 Rpm | BC3QFB

BALDOR / DODGE 016252 4HCB Elastomeric Coupling, Shaft Size 14.0 Mm, Rating 7500 Rpm

Item: BC3QFB Model: 016252Cross Ref: 4HCB
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€216.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size14 mm
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 016251 Elastomeric Coupling, Shaft Size 12.0 Mm, Rating 7500 Rpm | BC3MYA 016251Tire€194.70
BALDOR / DODGE 015460 Elastomeric Coupling, Shaft Size 1.0625 Inch, Rating 7500 Rpm | BC3NUC 015460Tire€194.70
BALDOR / DODGE 016250 Elastomeric Coupling, Shaft Size 11.0 Mm, Rating 7500 Rpm | BC3NZM 016250Tire€194.70
BALDOR / DODGE 016255 Elastomeric Coupling, Shaft Size 18.0 Mm, Rating 7500 Rpm | BC3PGF 016255Tire€194.70
BALDOR / DODGE 016264 Elastomeric Coupling, Shaft Size 35.0 Mm, Rating 7500 Rpm | BC3PKG 016264Tire€194.70
BALDOR / DODGE 016263 Elastomeric Coupling, Shaft Size 32.0 Mm, Rating 7500 Rpm | BC3PRK 016263Tire€194.70
BALDOR / DODGE 016265 Elastomeric Coupling, Shaft Size 38.0 Mm, Rating 7500 Rpm | BC3PYW 016265Tire€194.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016252 4HCB Elastomeric Coupling, Shaft Size 14.0 Mm, Rating 7500 Rpm
€216.34 /unit