Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016244 Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 7500 Rpm | BC3UZL

BALDOR / DODGE 016244 3HCB Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 7500 Rpm

Item: BC3UZL Model: 016244Cross Ref: 3HCB
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€188.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size22 mm
Size3"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 016243 Elastomeric Coupling, Shaft Size 20.0 Mm, Rating 7500 Rpm | BC3MUM 016243Tire€169.54
BALDOR / DODGE 015447 Elastomeric Coupling, Shaft Size 1.1875 Inch, Rating 7500 Rpm | BC3NDU 015447Tire€169.54
BALDOR / DODGE 015436 Elastomeric Coupling, Shaft Size 0.50 Inch, Rating 7500 Rpm | BC3PJP 015436Tire€169.54
BALDOR / DODGE 015439 Elastomeric Coupling, Shaft Size 0.6875 Inch, Rating 7500 Rpm | BC3PJQ 015439Tire€169.54
BALDOR / DODGE 015437 Elastomeric Coupling, Shaft Size 0.5625 Inch, Rating 7500 Rpm | BC3PWY 015437Tire€169.54
BALDOR / DODGE 016239 Elastomeric Coupling, Shaft Size 16.0 Mm, Rating 7500 Rpm | BC3PYV 016239Tire€169.54
BALDOR / DODGE 016242 Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 7500 Rpm | BC3QEZ 016242Tire€169.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016244 3HCB Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 7500 Rpm
€188.38 /unit