Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 016231 Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 7500 Rpm | AP2KTK

BALDOR / DODGE 016231 2HCB Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 7500 Rpm

Item: AP2KTK Model: 016231Cross Ref: 2HCB
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€170.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size19 mm
Size2"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 016233 Elastomeric Coupling, Shaft Size 22.0 Mm, Rating 7500 Rpm | BC3MNC 016233Tire-€146.25
BALDOR / DODGE 015426 Rotron P/N 041107 AIR Flow SWITCH, MODEL: Elastomeric Coupling | BC3NUB 015426-AGMA 9002€146.25
BALDOR / DODGE 015430 Elastomeric Coupling, Shaft Size 0.8125 Inch, Rating 7500 Rpm | BC3PEB 015430Tire-€146.25
BALDOR / DODGE 016228 Elastomeric Coupling, Shaft Size 16.0 Mm, Rating 7500 Rpm | BC3PGE 016228Tire-€146.25
BALDOR / DODGE 016227 Elastomeric Coupling, Shaft Size 14.0 Mm, Rating 7500 Rpm | BC3PKF 016227Tire-€146.25
BALDOR / DODGE 016225 Elastomeric Coupling, Shaft Size 11.0 Mm, Rating 7500 Rpm | BC3QEY 016225Tire-€146.25
BALDOR / DODGE 016232 Elastomeric Coupling, Shaft Size 20.0 Mm, Rating 7500 Rpm | BC3QPV 016232Tire-€146.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016231 2HCB Elastomeric Coupling, Shaft Size 19.0 Mm, Rating 7500 Rpm
€170.63 /unit