BALDOR / DODGE 016095 Elastomeric Coupling, Shaft Size 2.7500 Inch, Rating 3800 Rpm | BC3WAL

BALDOR / DODGE 016095 60HCBM Elastomeric Coupling, Shaft Size 2.7500 Inch, Rating 3800 Rpm

Item: BC3WAL Model: 016095Cross Ref: 60HCBM
In Stock

Get it by Tuesday, Jun 10

€1,148.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size2 3/4"
Size60
Speed3800 RPM
TypeTire

Shipping Info:

Ship weight (kg) 15.705
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 016105 Elastomeric Coupling, Shaft Size 3.3750 Inch, Rating 3800 Rpm | BC3MBE 016105Tire€1,148.58
BALDOR / DODGE 016070 Elastomeric Coupling, Shaft Size 1.0625 Inch, Rating 3800 Rpm | BC3NKP 016070Tire€1,148.58
BALDOR / DODGE 016081 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 3800 Rpm | BC3NKQ 016081Tire€1,148.58
BALDOR / DODGE 019858 Elastomeric Coupling, Shaft Size 75.0 Mm, Rating 3800 Rpm | BC3NPV 019858Tire€1,148.58
BALDOR / DODGE 016098 Elastomeric Coupling, Shaft Size 2.9375 Inch, Rating 3800 Rpm | BC3NUM 016098Tire€1,148.58
BALDOR / DODGE 016106 Elastomeric Coupling, Shaft Size 3.4375 Inch, Rating 3800 Rpm | BC3NZJ 016106Tire€1,148.58
BALDOR / DODGE 019856 Elastomeric Coupling, Shaft Size 70.0 Mm, Rating 3800 Rpm | BC3PAC 019856Tire€1,148.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016095 60HCBM Elastomeric Coupling, Shaft Size 2.7500 Inch, Rating 3800 Rpm
€1,148.58 /unit