BALDOR / DODGE 016036 Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 4200 Rpm | BC3VZD

BALDOR / DODGE 016036 50HCBM Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 4200 Rpm

Item: BC3VZD Model: 016036Cross Ref: 50HCBM
In Stock

Get it by Monday, Jun 16

€920.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1 5/8"
Speed4200 RPM
TypeTire

Shipping Info:

Ship weight (kg) 11.565
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 019835 Elastomeric Coupling, Shaft Size 70.0 Mm, Rating 4200 Rpm | BC3LWC 019835Tire€920.36
BALDOR / DODGE 019830 Elastomeric Coupling, Shaft Size 55.0 Mm, Rating 4200 Rpm | BC3MUU 019830Tire€920.36
BALDOR / DODGE 016067 Elastomeric Coupling, Shaft Size 3.5625 Inch, Rating 4200 Rpm | BC3NKN 016067Tire€920.36
BALDOR / DODGE 019839 Elastomeric Coupling, Shaft Size 85.0 Mm, Rating 4200 Rpm | BC3NPU 019839Tire€920.36
BALDOR / DODGE 016040 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 4200 Rpm | BC3NUK 016040Tire€920.36
BALDOR / DODGE 016043 Elastomeric Coupling, Shaft Size 2.0625 Inch, Rating 4200 Rpm | BC3NUL 016043Tire€920.36
BALDOR / DODGE 016031 Elastomeric Coupling, Shaft Size 1.3125 Inch, Rating 4200 Rpm | BC3PJY 016031Tire€920.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 016036 50HCBM Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 4200 Rpm
€920.36 /unit