BALDOR / DODGE 015985 Elastomeric Coupling, Size 100, Rating 1900 Rpm | BC3TPF

BALDOR / DODGE 015985 E100M Elastomeric Coupling, Size 100, Rating 1900 Rpm

Item: BC3TPF Model: 015985Cross Ref: E100M
In Stock

Get it by Tuesday, Jun 10

€2,070.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size100
Speed1900 RPM
TypeTire

Shipping Info:

Ship weight (kg) 26.595
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 017153 Elastomeric Coupling, Size 100, Rating 1900 Rpm | BC3UGX 017153Tire€2,353.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015985 E100M Elastomeric Coupling, Size 100, Rating 1900 Rpm
€2,070.81 /unit