BALDOR / DODGE 015984 Elastomeric Coupling, Size 80, Rating 2000 Rpm | BC3VNH

BALDOR / DODGE 015984 E80M Elastomeric Coupling, Size 80, Rating 2000 Rpm

Item: BC3VNH Model: 015984Cross Ref: E80M
In Stock

Get it by Tuesday, Jun 10

€1,305.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size80
Speed2000 RPM
TypeTire

Shipping Info:

Ship weight (kg) 19.134
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 017152 Elastomeric Coupling, Size 80, Rating 2000 Rpm | BC3VQZ 017152Tire€1,483.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015984 E80M Elastomeric Coupling, Size 80, Rating 2000 Rpm
€1,305.09 /unit