BALDOR / DODGE 015983 Elastomeric Coupling, Size 70, Rating 3600 Rpm | BC3RRR

BALDOR / DODGE 015983 E70M Elastomeric Coupling, Size 70, Rating 3600 Rpm

Item: BC3RRR Model: 015983Cross Ref: E70M
In Stock

Get it by Wednesday, Jun 11

€910.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size70
Speed3600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 10.125
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 017151 Elastomeric Coupling, Size 70, Rating 3600 Rpm | BC3RVV 017151Tire€1,034.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015983 E70M Elastomeric Coupling, Size 70, Rating 3600 Rpm
€910.12 /unit