Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015976 Elastomeric Coupling, Size 5, Rating 7500 Rpm | BC3UML

BALDOR / DODGE 015976 E5M Elastomeric Coupling, Size 5, Rating 7500 Rpm

Item: BC3UML Model: 015976Cross Ref: E5M
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€220.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size5"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 017144 Elastomeric Coupling, Size 5, Rating 7500 Rpm | BC3VBD 017144Tire€215.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015976 E5M Elastomeric Coupling, Size 5, Rating 7500 Rpm
€220.62 /unit