Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015973 Elastomeric Coupling, Size 2, Rating 7500 Rpm | BC3PYN

BALDOR / DODGE 015973 E2M Elastomeric Coupling, Size 2, Rating 7500 Rpm

Item: BC3PYN Model: 015973Cross Ref: E2M
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€146.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Size2"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 017141 Elastomeric Coupling, Size 2, Rating 7500 Rpm | BC3MYD 017141Tire€149.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015973 E2M Elastomeric Coupling, Size 2, Rating 7500 Rpm
€146.98 /unit