BALDOR / DODGE 015633 Elastomeric Coupling, Shaft Size 2.6875 Inch, Rating 5000 Rpm | BC3UWP

BALDOR / DODGE 015633 40HSB Elastomeric Coupling, Shaft Size 2.6875 Inch, Rating 5000 Rpm

Item: BC3UWP Model: 015633Cross Ref: 40HSB
In Stock

Get it by Tuesday, Jun 10

€565.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size2.688"
Speed5000 RPM
TypeTire

Shipping Info:

Ship weight (kg) 6.885
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015622 Elastomeric Coupling, Shaft Size 2.0 Inch, Rating 5000 Rpm | AN9VFZ 015622Tire-€565.45
BALDOR / DODGE 015634 Elastomeric Coupling, Shaft Size 2.7500 Inch, Rating 5000 Rpm | AN9VGA 015634Tire-€565.45
BALDOR / DODGE 015628 Elastomeric Coupling, Shaft Size 2.3750 Inch, Rating 5000 Rpm | BC3FZQ 015628Tire-€565.45
BALDOR / DODGE 015624 Elastomeric Coupling, Shaft Size 2.1250 Inch, Rating 5000 Rpm | BC3MFZ 015624Tire-€565.45
BALDOR / DODGE 015618 Elastomeric Coupling, Shaft Size 1.7500 Inch, Rating 5000 Rpm | BC3NHW 015618Tire-€565.45
BALDOR / DODGE 015636 Elastomeric Coupling, Shaft Size 2.8750 Inch, Rating 5000 Rpm | BC3PEE 015636Tire-€565.45
BALDOR / DODGE 015620 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 5000 Rpm | BC3PQQ 015620Tire-€565.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015633 40HSB Elastomeric Coupling, Shaft Size 2.6875 Inch, Rating 5000 Rpm
€565.45 /unit