Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015556 Elastomeric Coupling, Shaft Size 2.25 Inch, Rating 6600 Rpm | BB4YVG

BALDOR / DODGE 015556 20HSB Elastomeric Coupling, Shaft Size 2.25 Inch, Rating 6600 Rpm

Item: BB4YVG Model: 015556Cross Ref: 20HSB
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€331.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size2 1/4"
Speed6600 RPM
TypeTire

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015538 Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 6600 Rpm | AN9VFA 015538Tire-€284.12
BALDOR / DODGE 015542 Elastomeric Coupling, Shaft Size 1.3750 Inch, Rating 6600 Rpm | AN9VFB 015542Tire-€284.12
BALDOR / DODGE 015546 Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 6600 Rpm | AN9VFC 015546Tire-€284.12
BALDOR / DODGE 015550 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 6600 Rpm | AN9VFD 015550Tire-€284.12
BALDOR / DODGE 015554 Elastomeric Coupling, Shaft Size 2.1250 Inch, Rating 6600 Rpm | AN9VFE 015554Tire-€284.12
BALDOR / DODGE 015558 Elastomeric Coupling, Shaft Size 2.3750 Inch, Rating 6600 Rpm | AN9VFF 015558Tire-€284.12
BALDOR / DODGE 015555 Elastomeric Coupling, Shaft Size 2.1875 Inch, Rating 6600 Rpm | AN9VFV 015555Tire-€284.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015556 20HSB Elastomeric Coupling, Shaft Size 2.25 Inch, Rating 6600 Rpm
€331.47 /unit