Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015518 Elastomeric Coupling, Shaft Size 1.5625 Inch, Rating 7500 Rpm | BC3PQM

BALDOR / DODGE 015518 10HSB Elastomeric Coupling, Shaft Size 1.5625 Inch, Rating 7500 Rpm

Item: BC3PQM Model: 015518Cross Ref: 10HSB
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€224.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1.562"
Size10
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015511 Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 7500 Rpm | AN9VEV 015511Tire€192.84
BALDOR / DODGE 015515 Elastomeric Coupling, Shaft Size 1.3750 Inch, Rating 7500 Rpm | AN9VEW 015515Tire€192.84
BALDOR / DODGE 015519 Elastomeric Coupling, Shaft Size 1.6250 Inch, Rating 7500 Rpm | AN9VEX 015519Tire€192.84
BALDOR / DODGE 015523 Elastomeric Coupling, Shaft Size 1.8750 Inch, Rating 7500 Rpm | AN9VEY 015523Tire€192.84
BALDOR / DODGE 015527 Elastomeric Coupling, Shaft Size 2.1250 Inch, Rating 7500 Rpm | AN9VEZ 015527Tire€192.84
BALDOR / DODGE 015507 Elastomeric Coupling, Shaft Size 0.8750 Inch, Rating 7500 Rpm | BC3GYD 015507Tire€192.84
BALDOR / DODGE 015516 Elastomeric Coupling, Shaft Size 1.4375 Inch, Rating 7500 Rpm | BC3KVM 015516Tire€192.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015518 10HSB Elastomeric Coupling, Shaft Size 1.5625 Inch, Rating 7500 Rpm
€224.98 /unit