Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015501 Elastomeric Coupling, Shaft Size 0.50 Inch, Rating 7500 Rpm | BC3TKF

BALDOR / DODGE 015501 10HCB Elastomeric Coupling, Shaft Size 0.50 Inch, Rating 7500 Rpm

Item: BC3TKF Model: 015501Cross Ref: 10HCB
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€341.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1/2"
Size10
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015510 Elastomeric Coupling, Shaft Size 1.0625 Inch, Rating 7500 Rpm | BC3JVD 015510Tire-€292.52
BALDOR / DODGE 015508 Elastomeric Coupling, Shaft Size 0.9375 Inch, Rating 7500 Rpm | BC3LVW 015508Tire-€292.52
BALDOR / DODGE 015505 Elastomeric Coupling, Shaft Size 0.7500 Inch, Rating 7500 Rpm | BC3MUB 015505Tire-€292.52
BALDOR / DODGE 015514 Elastomeric Coupling, Shaft Size 1.3125 Inch, Rating 7500 Rpm | BC3NDV 015514Tire-€292.52
BALDOR / DODGE 016300 Elastomeric Coupling, Shaft Size 35.0 Mm, Rating 7500 Rpm | BC3NED 016300Tire-€292.52
BALDOR / DODGE 016302 Elastomeric Coupling, Shaft Size 40.0 Mm, Rating 7500 Rpm | BC3NKT 016302Tire-€292.52
BALDOR / DODGE 016293 Elastomeric Coupling, Shaft Size 20.0 Mm, Rating 7500 Rpm | BC3PGG 016293Tire-€292.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015501 10HCB Elastomeric Coupling, Shaft Size 0.50 Inch, Rating 7500 Rpm
€341.27 /unit