Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015450 Elastomeric Coupling, Shaft Size 1.3750 Inch, Rating 7500 Rpm | BC3TKD

BALDOR / DODGE 015450 3HSB Elastomeric Coupling, Shaft Size 1.3750 Inch, Rating 7500 Rpm

Item: BC3TKD Model: 015450Cross Ref: 3HSB
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€122.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1 3/8"
Size3"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypeBore TolerancePrice
BALDOR / DODGE 015438 Elastomeric Coupling, Shaft Size 0.6250 Inch, Rating 7500 Rpm | BC3MMY 015438Tire-€105.27
BALDOR / DODGE 015446 Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 7500 Rpm | BC3MMZ 015446Tire-€105.27
BALDOR / DODGE 015440 Elastomeric Coupling, Shaft Size 0.7500 Inch, Rating 7500 Rpm | BC3NMU 015440Tire-€105.27
BALDOR / DODGE 015442 Tire Coupling Hub | BC3PQL 015442-AGMA 9002€105.27
BALDOR / DODGE 015444 Elastomeric Coupling, Shaft Size 1.0 Inch, Rating 7500 Rpm | BC3RMX 015444Tire-€105.27
BALDOR / DODGE 015448 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 7500 Rpm | BC3TAN 015448Tire-€105.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015450 3HSB Elastomeric Coupling, Shaft Size 1.3750 Inch, Rating 7500 Rpm
€122.81 /unit