Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015285 Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 7500 Rpm | BC3TYC

BALDOR / DODGE 015285 3HCBM Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 7500 Rpm

Item: BC3TYC Model: 015285Cross Ref: 3HCBM
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€188.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentFinished Bore
Shaft Size1 1/8"
Size3"
Speed7500 RPM
TypeTire

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelTypePrice
BALDOR / DODGE 015280 Elastomeric Coupling, Shaft Size 0.8125 Inch, Rating 7500 Rpm | BC3CKU 015280Tire€169.54
BALDOR / DODGE 015284 Elastomeric Coupling, Shaft Size 1.0625 Inch, Rating 7500 Rpm | BC3KZE 015284Tire€169.54
BALDOR / DODGE 016862 Elastomeric Coupling, Shaft Size 12.0 Mm, Rating 7500 Rpm | BC3MBH 016862Tire€169.54
BALDOR / DODGE 015282 Elastomeric Coupling, Shaft Size 0.9375 Inch, Rating 7500 Rpm | BC3MFT 015282Tire€169.54
BALDOR / DODGE 015287 Elastomeric Coupling, Shaft Size 1.25 Inch, Rating 7500 Rpm | BC3NMQ 015287Tire€169.54
BALDOR / DODGE 016864 Elastomeric Coupling, Shaft Size 16.0 Mm, Rating 7500 Rpm | BC3NPJ 016864Tire€169.54
BALDOR / DODGE 016874 Elastomeric Coupling, Shaft Size 32.0 Mm, Rating 7500 Rpm | BC3NPK 016874Tire€169.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015285 3HCBM Elastomeric Coupling, Shaft Size 1.1250 Inch, Rating 7500 Rpm
€188.38 /unit