BALDOR / DODGE 015246 Elastomeric Coupling, Size 100, Rating 1900 Rpm | BC3TJR

BALDOR / DODGE 015246 100HRB Elastomeric Coupling, Size 100, Rating 1900 Rpm

Item: BC3TJR Model: 015246Cross Ref: 100HRB
Limited Availability
€2,012.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentRough Stock Bore
Size100
Speed1900 RPM
TypeTire

Product Variants

ProductModelBushing TypeTypePrice
BALDOR / DODGE 015238 Elastomeric Coupling, Size 10, Rating 7500 Rpm | BC2ZVX 015238-Tire€125.76
BALDOR / DODGE 015805 Elastomeric Coupling, Size 20, Rating 6600 Rpm | BC3EKH 015805-Tire€169.54
BALDOR / DODGE 015818 Elastomeric Coupling, Size 60, Rating 3800 Rpm | BC3JMM 015818-Tire€911.99
BALDOR / DODGE 015801 Elastomeric Coupling, Size 3, Rating 7500 Rpm | BC3JVE 015801-Tire€70.79
BALDOR / DODGE 015234 Elastomeric Coupling, Size 2, Rating 7500 Rpm | BC3JYF 015234-Tire€53.11
BALDOR / DODGE 015813 Elastomeric Coupling, Size 10, Rating 7500 Rpm | BC3KZG 015813-Tire€171.41
BALDOR / DODGE 015819 Elastomeric Coupling, Size 70, Rating 3600 Rpm | BC3KZH 015819-Tire€1,477.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015246 100HRB Elastomeric Coupling, Size 100, Rating 1900 Rpm
€2,012.13 /unit