Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 015213 Elastomeric Coupling, Size 40, Rating 5000 Rpm | BC3RAX

BALDOR / DODGE 015213 40HTLM-2517 Elastomeric Coupling, Size 40, Rating 5000 Rpm

Item: BC3RAX Model: 015213Cross Ref: 40HTLM-2517
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€344.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Shaft AttachmentBushed
Speed5000 RPM
TypeTire

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)6.35
Ship length (cm)5.08
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelBushing TypeTypePrice
BALDOR / DODGE 015238 Elastomeric Coupling, Size 10, Rating 7500 Rpm | BC2ZVX 015238-Tire€125.76
BALDOR / DODGE 015805 Elastomeric Coupling, Size 20, Rating 6600 Rpm | BC3EKH 015805-Tire€169.54
BALDOR / DODGE 015818 Elastomeric Coupling, Size 60, Rating 3800 Rpm | BC3JMM 015818-Tire€911.99
BALDOR / DODGE 015801 Elastomeric Coupling, Size 3, Rating 7500 Rpm | BC3JVE 015801-Tire€70.79
BALDOR / DODGE 015234 Elastomeric Coupling, Size 2, Rating 7500 Rpm | BC3JYF 015234-Tire€53.11
BALDOR / DODGE 015813 Elastomeric Coupling, Size 10, Rating 7500 Rpm | BC3KZG 015813-Tire€171.41
BALDOR / DODGE 015819 Elastomeric Coupling, Size 70, Rating 3600 Rpm | BC3KZH 015819-Tire€1,477.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 015213 40HTLM-2517 Elastomeric Coupling, Size 40, Rating 5000 Rpm
€344.66 /unit