Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 013214 Elastomeric Coupling Para-Flex, Size Px90, Rating 2800 Rpm | BB7YCE

BALDOR / DODGE 013214 PX90QD-SK Elastomeric Coupling Para-Flex, Size Px90, Rating 2800 Rpm

Item: BB7YCE Model: 013214Cross Ref: PX90QD-SK
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€462.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Shaft AttachmentBushed
SizeP x 90
Speed2800 RPM

Shipping Info:

Ship weight (kg) 4.7295
Ship height (cm)6.05
Ship length (cm)16.84
Ship width (cm)16.84
Country of OriginUS

Product Variants

ProductModelSizeSpeedShaft AttachmentPrice
BALDOR / DODGE 013212 Elastomeric Coupling Para-Flex, Size Px70, Rating 3600 Rpm | AN9EKA 013212PX703600 RPMBushed€233.68
BALDOR / DODGE 013210 Elastomeric Coupling Para-Flex, Size Px50, Rating 4500 Rpm | BC3DTK 013210PX504500 RPMBushed€128.70
BALDOR / DODGE 013216 Elastomeric Coupling Para-Flex, Size Px110, Rating 2300 Rpm | BC3MMW 013216PX1102300 RPMBushed€579.14
BALDOR / DODGE 013219 Elastomeric Coupling Para-Flex, Size Px160, Rating 1, 560 Rpm | BC3NRF 013219PX1601560 RPMBushed€1,862.71
BALDOR / DODGE 013215 Elastomeric Coupling Para-Flex, Size Px100, Rating 2600 Rpm | BC3NXX 013215PX1002600 RPMBushed€524.94
BALDOR / DODGE 013218 Elastomeric Coupling Para-Flex, Size Px140, Rating 1, 840 Rpm | BC3RXX 013218PX1401840 RPMBushed€1,198.90
BALDOR / DODGE 013213 Elastomeric Coupling Para-Flex, Size Px80, Rating 3100 Rpm | BC3TJC 013213PX803100 RPMBushed€308.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 013214 PX90QD-SK Elastomeric Coupling Para-Flex, Size Px90, Rating 2800 Rpm
€462.86 /unit