BALDOR / DODGE 012302 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel | BE9UMZ

BALDOR / DODGE 012302 TP-G-200 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel

Item: BE9UMZ Model: 012302Cross Ref: TP-G-200
In Stock

Get it by Thursday, Jun 12

€461.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Housing TypeTake-Up, Top Angle
Insert MaterialSteel
Seal TypeSingle Lip
Shaft AttachmentSet Screw
Shaft Size2"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeBore TypeSeal TypeInsert MaterialHousing MaterialShaft AttachmentHousing TypePrice
BALDOR / DODGE 012341 Set Screw Bearing, Shaft Size 2.1875 Inch, Bore Round, Steel | BD7YLX 0123412.188"RoundSingle LipSteelCast IronSet ScrewTake-Up, Top Angle€464.40
BALDOR / DODGE 012303 Set Screw Bearing, Shaft Size 2.25 Inch, Bore Round, Steel | BD7ZZL 0123032 1/4"RoundSingle LipSteelCast IronSet ScrewTake-Up, Top Angle€510.33
BALDOR / DODGE 012340 Set Screw Bearing, Shaft Size 1.9375 Inch, Bore Round, Steel | BD9QDT 0123401.938"RoundSingle LipSteelCast IronSet ScrewTake-Up, Top Angle€419.75
BALDOR / DODGE 059623 Set Screw Bearing, Shaft Size 50.0 Mm, Bore Round, Steel | BE8VCU 05962350 mmRoundSingle LipSteelCast IronSet ScrewTake-Up, Top Angle€419.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 012302 TP-G-200 Set Screw Bearing, Shaft Size 2.0 Inch, Bore Round, Steel
€461.84 /unit