BALDOR / DODGE 011310 Elastomeric Coupling Para-Flex, Size Ph/Pf 116, Rating 4, 050 Rpm | BA9HRF

BALDOR / DODGE 011310 PH116 Elastomeric Coupling Para-Flex, Size Ph/Pf 116, Rating 4, 050 Rpm

Item: BA9HRF Model: 011310Cross Ref: PH116
In Stock

Get it by Tuesday, Jun 17

€1,642.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Shaft AttachmentBUSHED
SizePH/PF 116
Speed4050 rpm

Shipping Info:

Ship weight (kg) 9.522
Ship height (cm)5.08
Ship length (cm)16.51
Ship width (cm)16.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 011310 PH116 Elastomeric Coupling Para-Flex, Size Ph/Pf 116, Rating 4, 050 Rpm
€1,642.57 /unit