BALDOR / DODGE 011306 Elastomeric Coupling Para-Flex, Size Px200 | AK8GQC

BALDOR / DODGE 011306 PX200 Elastomeric Coupling Para-Flex, Size Px200

Item: AK8GQC Model: 011306Cross Ref: PX200
In Stock

Get it by Tuesday, Jun 17

€2,083.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement
SizeP x 200

Shipping Info:

Ship weight (kg) 8.883
Ship height (cm)6.99
Ship length (cm)5.08
Ship width (cm)6.86
Country of OriginUS

Product Variants

ProductModelSizeSpeedPrice
BALDOR / DODGE 011267 Elastomeric Coupling Para-Flex, Size Ph/Pf 96, Rating 5, 230 Rpm | AK8GDP 011267-5230 RPM€860.23
BALDOR / DODGE 011268 Elastomeric Coupling Para-Flex, Size Ph/Pf 116, Rating 4, 050 Rpm | AK8GDR 011268-4050 RPM€1,027.89
BALDOR / DODGE 011296 Elastomeric Coupling Para-Flex, Size Px50 | AK8GPR 011296PX50-€181.20
BALDOR / DODGE 011297 Elastomeric Coupling Para-Flex, Size Px60 | AK8GPT 011297PX60-€234.53
BALDOR / DODGE 011298 Elastomeric Coupling Para-Flex, Size Px70 | AK8GPU 011298PX70-€291.27
BALDOR / DODGE 011299 Elastomeric Coupling Para-Flex, Size Px80 | AK8GPV 011299PX80-€387.78
BALDOR / DODGE 011300 Elastomeric Coupling Para-Flex, Size Px90 | AK8GPW 011300P x 90-€419.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 011306 PX200 Elastomeric Coupling Para-Flex, Size Px200
€2,083.70 /unit