Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 010513 Elastomeric Coupling Para-Flex, Size Px90, Rating 2800 Rpm | BB8YRR

BALDOR / DODGE 010513 PX90TS Elastomeric Coupling Para-Flex, Size Px90, Rating 2800 Rpm

Item: BB8YRR Model: 010513Cross Ref: PX90TS
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,166.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Shaft AttachmentRough Stock Bore
SizeP x 90
Speed2800 RPM

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)6.05
Ship length (cm)16.84
Ship width (cm)16.84
Country of OriginUS

Product Variants

ProductModelSizeSpeedShaft AttachmentPrice
BALDOR / DODGE 010300 Elastomeric Coupling Para-Flex, Size Px60, Rating 4000 Rpm | AK8GBH 010300PX604000 RPMRough Stock Bore€467.38
BALDOR / DODGE 010301 Elastomeric Coupling Para-Flex, Size Px70, Rating 3600 Rpm | AK8GBK 010301PX703600 RPMRough Stock Bore€535.11
BALDOR / DODGE 010302 Elastomeric Coupling Para-Flex, Size Px80, Rating 3100 Rpm | AK8GBM 010302PX803100 RPMRough Stock Bore€626.54
BALDOR / DODGE 010303 Elastomeric Coupling Para-Flex, Size Px90, Rating 2800 Rpm | AK8GBP 010303P x 902800 RPMRough Stock Bore€738.31
BALDOR / DODGE 010304 Elastomeric Coupling Para-Flex, Size Px100, Rating 2600 Rpm | AK8GBR 010304PX1002600 RPMRough Stock Bore€846.69
BALDOR / DODGE 010305 Elastomeric Coupling Para-Flex, Size Px110, Rating 2300 Rpm | AK8GBU 010305PX1102300 RPMRough Stock Bore€1,016.02
BALDOR / DODGE 010306 Elastomeric Coupling Para-Flex, Size Px120, Rating 2100 Rpm | AK8GBX 010306PX1202100 RPMRough Stock Bore€1,161.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 010513 PX90TS Elastomeric Coupling Para-Flex, Size Px90, Rating 2800 Rpm
€1,166.55 /unit