Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 010294 Elastomeric Coupling Para-Flex, Size Ph/Pf 172, Shaft Att. Bushed | BB3VDX

BALDOR / DODGE 010294 PX140SF Elastomeric Coupling Para-Flex, Size Ph/Pf 172, Shaft Att. Bushed

Item: BB3VDX Model: 010294Cross Ref: PX140SF
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,761.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Shaft AttachmentBushed
SizePH/PF 172

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)6.05
Ship length (cm)16.84
Ship width (cm)16.84
Country of OriginUS

Product Variants

ProductModelShaft AttachmentSizeSpeedPrice
BALDOR / DODGE 010602 Elastomeric Coupling Para-Flex, Size Px60, Rating 4000 Rpm | AK8FZQ 010602BushedPX604000 RPM€179.50
BALDOR / DODGE 010603 Elastomeric Coupling Para-Flex, Size Px70, Rating 3600 Rpm | AK8FZR 010603BushedPX703600 RPM€233.68
BALDOR / DODGE 010604 Elastomeric Coupling Para-Flex, Size Px80, Rating 3100 Rpm | AK8FZT 010604BushedPX803100 RPM€308.20
BALDOR / DODGE 010605 Elastomeric Coupling Para-Flex, Size Px90, Rating 2800 Rpm | AK8FZU 010605BushedP x 902800 RPM€416.58
BALDOR / DODGE 010606 Elastomeric Coupling Para-Flex, Size Px100, Rating 2600 Rpm | AK8FZV 010606BushedPX1002600 RPM€524.94
BALDOR / DODGE 010607 Elastomeric Coupling Para-Flex, Size Px110, Rating 2300 Rpm | AK8FZW 010607BushedPX1102300 RPM€579.14
BALDOR / DODGE 010608 Elastomeric Coupling Para-Flex, Size Px120, Rating 2100 Rpm | AK8FZX 010608BushedPX1202100 RPM€690.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 010294 PX140SF Elastomeric Coupling Para-Flex, Size Ph/Pf 172, Shaft Att. Bushed
€2,761.89 /unit