BALDOR / DODGE 009024 Metallic Coupling Ribbed Rigid, Shaft Size 3.5000 Inch, Rating 2, 165 Rpm | AL8EBB

BALDOR / DODGE 009024 Metallic Coupling Ribbed Rigid, Shaft Size 3.5000 Inch, Rating 2, 165 Rpm

Item: AL8EBB Model: 009024
In Stock

Get it by Wednesday, Jun 11

€2,162.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Coupling TypeRIBBED RIGID
Shaft AttachmentFINISHED BORE
Shaft Size3.500"
Speed2165 rpm

Shipping Info:

Ship weight (kg) 41.85
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 009024 Metallic Coupling Ribbed Rigid, Shaft Size 3.5000 Inch, Rating 2, 165 Rpm
€2,162.88 /unit