BALDOR / DODGE 009020 Metallic Coupling Ribbed Rigid, Shaft Size 3.0 Inch, Rating 2, 545 Rpm | BA9WCM

BALDOR / DODGE 009020 Metallic Coupling Ribbed Rigid, Shaft Size 3.0 Inch, Rating 2, 545 Rpm

Item: BA9WCM Model: 009020
In Stock

Get it by Thursday, Jun 12

€1,249.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Coupling TypeRIBBED RIGID
Shaft AttachmentFINISHED BORE
Shaft Size3.000"
Speed2545 rpm

Shipping Info:

Ship weight (kg) 24.2505
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 009020 Metallic Coupling Ribbed Rigid, Shaft Size 3.0 Inch, Rating 2, 545 Rpm
€1,249.95 /unit