BALDOR / DODGE 008060 Elastomeric Coupling Poly-Disc, Size 3-1/4, Rating 3600 Rpm | BB2XEJ

BALDOR / DODGE 008060 Elastomeric Coupling Poly-Disc, Size 3-1/4, Rating 3600 Rpm

Item: BB2XEJ Model: 008060
In Stock

Get it by Tuesday, Jun 10

€98.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Shaft AttachmentBUSHED
Size3-1/4
Speed3600 rpm

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 008060 Elastomeric Coupling Poly-Disc, Size 3-1/4, Rating 3600 Rpm
€98.77 /unit